Skip Content
TP
METRO

38" x 21" x 39" Wire Utility Cart with 375 lb. Load Capacity, Silver

  • Item # 20W634
  • Mfr. Model # MW206
  • Catalog Page # 1197
  • UNSPSC # 24101501
38" x 21" x 39" Wire Utility Cart with 375 lb. Load Capacity, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,060.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 73.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Cart
  • Load Capacity 375 lb.
  • Material Wire
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 38"
  • Overall Width 21"
  • Overall Height 39"
  • Number of Shelves 3
  • Caster Dia. 5"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 125 lb.
  • Distance Between Shelves 10"
  • Shelf Length 36"
  • Shelf Width 21"
  • Handle Included Yes
  • Adjustable Increments 1"
  • Standards NSF
  • Includes 3 Solid SS Shelves and Donut Bumpers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.