Skip Content

DG
METRO

37-1/4" x 19-5/8" x 7" Stainless Steel Utility Cart with 375 lb. Load Capacity, Silver

  • Item # 6GJY1
  • My Part #
  • Mfr. Model # MW205
  • Catalog Page # N/A
  • UNSPSC # 24101501
37-1/4" x 19-5/8" x 7" Stainless Steel Utility Cart with 375 lb. Load Capacity, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utility Cart
  • Load Capacity 375 lb.
  • Material Stainless Steel
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 37-1/4"
  • Overall Width 19-5/8"
  • Overall Height 7"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 600 lb.
  • Shelf Length 36"
  • Shelf Width 18"
  • Handle Included Yes
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms