Skip Content

TP
METRO

Antimicrobial Steel Wall Grid, Green, 1 EA

  • Item # 8DY85
  • My Part #
  • Mfr. Model # WG3036K3
  • Catalog Page # N/A
  • UNSPSC # 44111511
Wall Grid,Antimcrbe,30" H,36" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.

View More

Technical Specs

  • Shelving Accessory Sub-Category Accessory
  • Item Wall Grid
  • Overall Width 36"
  • Overall Height 30"
  • Material Antimicrobial Steel
  • Color Green
  • Finish - Shelving and Racks Epoxy Coated
  • Shelf Capacity 250 lb.
  • For Use With Metro Smartwall G3 Productivity System
  • Includes (1) Wire Wall Grid (mounting brackets sold separately)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.