Skip Content

DG
METRO

36" x 21" x 67-5/16" Polymer Utility Cart with 900 lb. Load Capacity, Blue/Taupe

  • Item # 20W675
  • My Part #
  • Mfr. Model # Q436BG3
  • Catalog Page # 1197
  • UNSPSC # 24101501
Utility Cart,Microban,36x21x68,4 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 900 lb.
  • Material Polymer
  • Finish Microban
  • Color Blue/Taupe
  • Overall Length 36"
  • Overall Width 21"
  • Overall Height 67-5/16"
  • Number of Shelves 4
  • Caster Dia. 5"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Rubber
  • Load Cap. per Shelf 225 lb.
  • Distance Between Shelves 17"
  • Shelf Length 36"
  • Shelf Width 21"
  • Adjustable Increments 1"
  • Standards NSF
  • Includes Open Grid Shelves With Removable Polymer Mats and Stem Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms