Skip Content

TP
METRO

36" x 21" Steel Wire Shelf with 300 lb. Capacity, Silver

  • Item # 26C337
  • My Part #
  • Mfr. Model # 2136QC-4
  • Catalog Page # 1498
  • UNSPSC # 24102004
Wire Shelf,21x36,Chrome,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 39.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This qwikSLOT™ shelving system provides the versatility to easily add, remove, or adjust a shelf. The innovative shelf support system snaps into the post, allowing instant shelf adjustment. Use it for dry storage in a noncritical environment, or for retail display, or for any application where shelf position changes on a regular basis.

View More

Technical Specs

  • Item Wire Shelf
  • Material Steel
  • Depth 21"
  • Width 36"
  • Capacity 300 lb.
  • Adjustment Type Shelf Clip
  • Color Silver
  • Finish Chrome Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.