DV
METRO

36"W x 14"D Wire Shelf, Epoxy Finish, 250 lb. Shelf Capacity, Hunter Green

  • Item # 26C292
  • My Part #
  • Mfr. Model # HDM1436-DHG-4
  • Catalog Page # N/A
  • Catalog Group # G6458
  • UNSPSC # 24102004
36"W x 14"D Wire Shelf, Epoxy Finish, 250 lb. Shelf Capacity, Hunter Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item - Wire Shelves Wire Shelf
  • Wire Shelving Material Steel
  • Overall Depth 14"
  • Overall Width 36"
  • Shelf Capacity 250 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Lip Height 1"
  • Color Hunter Green
  • Wire Shelving Finish Epoxy
  • For Use With Metro Super Erecta SiteSelect Posts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.