Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
METRO

32" x 18" x 38" Wire Utility Cart with 375 lb. Load Capacity, Silver

  • Item # 20W630
  • My Part #
  • Mfr. Model # MW104
  • Catalog Page # 1156
  • UNSPSC # 24101501
32" x 18" x 38" Wire Utility Cart with 375 lb. Load Capacity, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utility Cart
  • Load Capacity 375 lb.
  • Material Wire
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 32"
  • Overall Width 18"
  • Overall Height 38"
  • Number of Shelves 2
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 187 lb.
  • Distance Between Shelves 23"
  • Shelf Length 30"
  • Shelf Width 18"
  • Handle Included Yes
  • Adjustable Increments 1"
  • Standards NSF
  • Includes 2 Solid SS Shelves and Donut Bumpers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms