Skip Content

DV
METRO

30"W x 24"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Hunter Green

  • Item # 21Z528
  • My Part #
  • Mfr. Model # 2430N-DHG-4
  • Catalog Page # N/A
  • Catalog Group # G6345
  • UNSPSC # 56111906
30"W x 24"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Hunter Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item - Wire Shelves Wire Shelf
  • Wire Shelving Material Steel
  • Overall Depth 24"
  • Overall Width 30"
  • Shelf Capacity 800 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Lip Height 1/4"
  • Color Hunter Green
  • Wire Shelving Finish Epoxy
  • For Use With Metro Super Erecta SiteSelect Posts
  • Standards NSF, ISO 9001-9002
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.