DV
METRO

24"W x 24"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Black Matte

  • Item # 21Z464
  • My Part #
  • Mfr. Model # 2424N-DBM-4
  • Catalog Page # N/A
  • Catalog Group # G6344
  • UNSPSC # 56111906
24"W x 24"D Wire Shelf, Epoxy Finish, 800 lb. Shelf Capacity, Black Matte close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Wire Shelves Wire Shelf
  • Wire Shelving Material Steel
  • Overall Depth 24"
  • Overall Width 24"
  • Shelf Capacity 800 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Lip Height 1/4"
  • Color Black Matte
  • Wire Shelving Finish Epoxy
  • For Use With Metro Super Erecta SiteSelect Posts
  • Standards NSF, ISO 9001-9002
  • Includes (16) Pairs of Split Sleeves
How can we improve our Technical Specifications?

Compliance and Restrictions

None