Skip Content

DV
METRO

73-7/8" Black Matte Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No

  • Item # 20W830
  • My Part #
  • Mfr. Model # 74UPQ-DBM
  • Catalog Page # N/A
  • UNSPSC # 24102004
Wire Shelf Post,73-7/8" H,Epoxy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Shelf Posts

Technical Specs

  • Item Wire Shelf Post
  • Wire Shelving Material Steel
  • Post Height 73-7/8"
  • Post Width 1"
  • Wire Shelf Adjustment Type qwikSLOT Shelf Clip
  • Leveling Feet Included No
  • Color Black Matte
  • Wire Shelving Finish Epoxy
  • For Use With Metro qwikSLOT Shelving
How can we improve our Technical Specifications?

Compliance and Restrictions

None