Skip Content

TP
METRO

33-3/4" Black Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No

  • Item # 20W759
  • My Part #
  • Mfr. Model # 33UPBL
  • Catalog Page # N/A
  • UNSPSC # 24102004
Wire Shelf Post,33-3/4" H,Epoxy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.91 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Shelf Post
  • Wire Shelving Material Steel
  • Post Height 33-3/4"
  • Post Width 1"
  • Wire Shelf Adjustment Type Split Sleeve
  • Leveling Feet Included No
  • Color Black
  • Wire Shelving Finish Epoxy
  • For Use With Metro Super Erecta Shelving
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.