DV
METRO

34-3/8" Hunter Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 26G814
  • My Part #
  • Mfr. Model # 33PQ-DHG-4
  • Catalog Page # N/A
  • Catalog Group # G6373
  • UNSPSC # 24102004
34-3/8" Hunter Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Wire Shelf Post
  • Wire Shelving Material Steel
  • Post Height 34-3/8"
  • Post Width 1"
  • Wire Shelf Adjustment Type qwikSLOT Shelf Clip
  • Leveling Feet Included Yes
  • Color Hunter Green
  • Wire Shelving Finish Epoxy
  • For Use With Metro qwikSLOT Shelving
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.