TP
METRIC BLUE

M20-2.50, Steel Hex Head Cap Screw, Class 10.9, 140mmL, Blue Phosphate Finish, 5 PK

  • Item # 5AHK4
  • My Part #
  • Mfr. Model # UST184273
  • Catalog Page # N/A
  • UNSPSC # 31161501
M20-2.50, Steel Hex Head Cap Screw, Class 10.9, 140mmL, Blue Phosphate Finish, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.55 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.38 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit ratchet or spanner torque wrenches for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance.

Grade 8/Property Class 10.9 screws provide high tensile strength.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade Class 10.9
  • Fastener Finish Blue Phosphate
  • Dia./Thread Size M20-2.50
  • Fastener Length 140mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards DIN 931
  • Head Type Hex
  • Min. Thread Length 52mm
  • Head Height 13mm
  • Head Width 30mm
  • Proof Load 120,350 psi
  • Tensile Strength 150,800 psi
  • Rockwell Hardness C33
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.