Skip Content

NC
METRIC BLUE

M14x28.00mm O.D., Flat Washer, Alloy Steel, 200HV, Metric Blue, PK100

  • Item # 25GW23
  • My Part #
  • Mfr. Model # UST194163
  • Catalog Page # N/A
  • UNSPSC # 31161807
Flat Washer,M14 Bolt,AS,28.00mm OD,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.45 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.73 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metric Blue Flat Metric Washers feature 2 flat surfaces that help to distribute the force/stress when tightening a nut or bolt or other threaded fastener, and also help to reduce friction and heat. Stock up now and make sure you have plenty on-hand so you have the washers you need to keep your operations running smoothly.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Alloy Steel
  • System of Measurement Metric
  • Washer Material Grade 200HV
  • Fastener Finish Metric Blue
  • Fits Bolt Sizes M14
  • Washer Inside Dia. 15.00mm
  • Washer Outside Dia. 28.00mm
  • Thickness 2.5mm
  • Thickness Tolerance +/-0.2mm
  • Color Blue
  • Rockwell Hardness 200-300HV
  • Application For General Purpose
  • For Use With Bolts
  • Washer Standards DIN125-1A
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.