Skip Content

 
METRIC BLUE

Alloy Steel Flat Washer

Alloy Steel Flat Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Flat Washer 
  • Material Alloy Steel 
  • Finish Metric Blue 
Type
Please Select
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Color
Please Select
Rockwell Hardness
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Type
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Color
Rockwell Hardness
Price
Qty
Please use Qty box to add item(s) to cart.
UST202006
M10
11.12mm
20.00mm
3.00mm
RC38 to RC45

$18.89 / pkg. of 25

Enter location to check availability
Catalog Page #  2584 

Price $18.89 / pkg. of 25

Technical Specs

  • Item Flat Washer
  • Material Alloy Steel
  • Fits Bolt Sizes M10
  • Inside Dia. 11.12mm
  • Outside Dia. 20.00mm
  • Finish Metric Blue
  • Thickness 3.00mm
  • Rockwell Hardness RC38 to RC45
UST202007
M12
13.57mm
25.40mm
3.10mm
RC38 to RC45

$8.23 / pkg. of 10

Enter location to check availability
Catalog Page #  2584 

Price $8.23 / pkg. of 10

Technical Specs

  • Item Flat Washer
  • Material Alloy Steel
  • Fits Bolt Sizes M12
  • Inside Dia. 13.57mm
  • Outside Dia. 25.40mm
  • Finish Metric Blue
  • Thickness 3.10mm
  • Rockwell Hardness RC38 to RC45
UST202009
M16
17.52mm
32.00mm
3.10mm
RC38 to RC45

$4.24 / pkg. of 5

Enter location to check availability
Catalog Page #  2584 

Price $4.24 / pkg. of 5

Technical Specs

  • Item Flat Washer
  • Material Alloy Steel
  • Fits Bolt Sizes M16
  • Inside Dia. 17.52mm
  • Outside Dia. 32.00mm
  • Finish Metric Blue
  • Thickness 3.10mm
  • Rockwell Hardness RC38 to RC45
UST202010
M20
22.32mm
39.00mm
3.10mm
RC38 to RC45

$4.88 / pkg. of 5

Enter location to check availability
Catalog Page #  2584 

Price $4.88 / pkg. of 5

Technical Specs

  • Item Flat Washer
  • Material Alloy Steel
  • Fits Bolt Sizes M20
  • Inside Dia. 22.32mm
  • Outside Dia. 39.00mm
  • Finish Metric Blue
  • Thickness 3.10mm
  • Rockwell Hardness RC38 to RC45
UST202011
M24
26.12mm
44.00mm
3.40mm
RC38 to RC45

$5.39 / pkg. of 5

Enter location to check availability
Catalog Page #  2584 

Price $5.39 / pkg. of 5

Technical Specs

  • Item Flat Washer
  • Material Alloy Steel
  • Fits Bolt Sizes M24
  • Inside Dia. 26.12mm
  • Outside Dia. 44.00mm
  • Finish Metric Blue
  • Thickness 3.40mm
  • Rockwell Hardness RC38 to RC45
UST202003
M6
6.87mm
13.00mm
2.70mm
RC38 to RC45

$17.04 / pkg. of 25

Enter location to check availability
Catalog Page #  2584 

Price $17.04 / pkg. of 25

Technical Specs

  • Item Flat Washer
  • Material Alloy Steel
  • Fits Bolt Sizes M6
  • Inside Dia. 6.87mm
  • Outside Dia. 13.00mm
  • Finish Metric Blue
  • Thickness 2.70mm
  • Rockwell Hardness RC38 to RC45
UST202005
M8
9.12mm
18.80mm
2.70mm
RC38 to RC45

$35.50 / pkg. of 50

Enter location to check availability
Catalog Page #  2584 

Price $35.50 / pkg. of 50

Technical Specs

  • Item Flat Washer
  • Material Alloy Steel
  • Fits Bolt Sizes M8
  • Inside Dia. 9.12mm
  • Outside Dia. 18.80mm
  • Finish Metric Blue
  • Thickness 2.70mm
  • Rockwell Hardness RC38 to RC45
UST194163
Flat
M14
15mm
28mm
2.5mm
Blue
200-300HV

$30.55 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $30.55 / pkg. of 100

Technical Specs

  • Item Flat Washer
  • Type Flat
  • Material Alloy Steel
  • Fits Bolt Sizes M14
  • Inside Dia. 15mm
  • Outside Dia. 28mm
  • Finish Metric Blue
  • Thickness 2.5mm
  • Color Blue
  • Rockwell Hardness 200-300HV
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms