Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
METALUX

T8 Architectural Cruze Retrofit, 2Ft, 17W

  • Item# 22D065
  • Mfr. Model# ART-2CRZ-217-UNV-HB81H-U
  • Catalog Page# N/A
  • UNSPSC# 45121614
T8 Architectural Cruze Retrofit,2Ft,17W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Retrofit Kits

Technical Specs

  • Item Retrofit Kit
  • Type T8 Architectural Cruze
  • Construction Material Steel and Aluminum
  • Socket Type Shunted T8 Skts
  • For Use With Troffer or Parabolics
  • Length 24"
  • Width 24"
  • Package Quantity 1
  • Fixture Size 2 X 2
  • Fixtures Per Kit 1
  • Kit Contents (2) Socket Brackets W Pre-installed and Wired Sockets, 2X2 Center Lens Architectural Door and White Reflector,Hardware is Captive and Installed on Brackets,Disconnect
  • Number of Lamps 0
  • Recommended Ballast @ 120/277V CEE Listed Ballast installed
  • Recommended Ballast @ 120V CEE Listed Ballast installed
  • Recommended Ballast @ 277V CEE Listed Ballast installed
  • Recommended Lamp 4FT T8 32W or Energy Saving Fluorescent Lamps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.