Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
METALUX

T8 Louver Retrofit, 4Ft, 32W

  • Item# 22D062
  • Mfr. Model# ART-2OP-232-UNV-HB81H-U
  • Catalog Page# N/A
  • UNSPSC# 45121614
T8 Louver Retrofit,4Ft,32W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $128.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Retrofit Kit
  • Type T8 Louver
  • Construction Material Steel and Aluminum
  • Socket Type Shunted T8 Skts
  • For Use With Troffer or Parabolics
  • Length 48"
  • Width 24"
  • Package Quantity 1
  • Fixture Size 2 X 4
  • Fixtures Per Kit 1
  • Kit Contents (2) Socket Brackets W Pre-installed and Wired Sockets, 2X4 6-Cell White Straight Blade Louver and White Reflector,Hardware is Captive and Installed on Brackets,Disconnect
  • Number of Lamps 0
  • Recommended Ballast @ 120/277V CEE Listed Ballast installed
  • Recommended Ballast @ 120V CEE Listed Ballast installed
  • Recommended Ballast @ 277V CEE Listed Ballast installed
  • Recommended Lamp 4FT T8 32W or Energy Saving Fluorescent Lamps
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.