Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
METALUX

T8 Louver Retrofit, 2Ft, 17W

  • Item # 22D061
  • Mfr. Model # ART-2OP-217-UNV-HB81H-U
  • Catalog Page # N/A
  • UNSPSC # 45121614
T8 Louver Retrofit,2Ft,17W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Retrofit Kits

Technical Specs

  • Item Retrofit Kit
  • Type T8 Louver
  • Construction Material Steel and Aluminum
  • Socket Type Shunted T8 Skts
  • For Use With Troffer or Parabolics
  • Length 24"
  • Width 24"
  • Package Quantity 1
  • Fixture Size 2 X 2
  • Fixtures Per Kit 1
  • Kit Contents (2) Socket Brackets W Pre-installed and Wired Sockets, 2X2 6-Cell White Straight Blade Louver and White Reflector,Hardware is Captive and Installed on Brackets,Disconnect
  • Number of Lamps 0
  • Recommended Ballast @ 120/277V CEE Listed Ballast installed
  • Recommended Ballast @ 120V CEE Listed Ballast installed
  • Recommended Ballast @ 277V CEE Listed Ballast installed
  • Recommended Lamp 4FT T8 32W or Energy Saving Fluorescent Lamps
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.