Skip Content

TP
METALTECH

Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft. Overall Height, 1000 lb. Load Capacity

  • Item # 38HT50
  • My Part #
  • Mfr. Model # M-MFT5710-A
  • Catalog Page # 1084
  • UNSPSC # 30191502
Scaffold Tower,5-3/4 ft.L,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,360.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 453.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete scaffold tower is 2 sections high with safety guardrails and platforms to meet OSHA requirements. Frames stack in 30% less space than regular models, interlock for safer storage and transport, and help prevent stacked frames from sliding. Constructed with steel, aluminum, and wood with a blue antislip, textured powder-coated finish.

View More

Technical Specs

  • Item Scaffold Tower
  • Overall Depth 93-1/2"
  • Overall Width 69"
  • Overall Height 14 ft.
  • Load Capacity 1000 lb.
  • Material Steel
  • Max. Work Height 16 ft.
  • Platform Height 10 ft.
  • Platform Depth 57"
  • Platform Width 84"
  • Finish Blue Powder Coated
  • Standards ANSI, CSA, OSHA
  • Includes (4) Frames, (4) Leveling Jacks, (8) Guardrails, (3) Platforms, (4) Galvanized Cross Braces, (8) Pig Tail Locks, (4) Guardrail Posts
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.