Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
METALTECH

Panel, Material: Welded Steel, Overall Height: 8 ft., Overall Width: 8 ft.

  • Item # 29RK24
  • My Part #
  • Mfr. Model # CT-TFP9696HS
  • Catalog Page # 1134
  • UNSPSC # 56101510
Panel, Material: Welded Steel, Overall Height: 8 ft., Overall Width: 8 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Easy-to-install system can be set up by just 1 person using double clamps or hook attachments. Ideal for securing job sites or perimeter. 2” x 6” mesh openings.

View More

Technical Specs

  • Item Panel
  • Wire Room Components Wire Partition Panels
  • Overall Width 8 ft.
  • Overall Height 8 ft.
  • Function Fence
  • Gauge 6 ga.
  • Material Welded Steel
  • Finish Galvanized
  • Color Gray
  • For Use With Mfr. No. CT-TFBPG, CT-TFBPGSP, CT-STABILGV, CT-STABILSP, CT-TFDCGK, CT-TFDCGKSP
  • Standards OSHA, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.