Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
METALTECH

Double Clamp, Material: Steel, Overall Height: 1-61/64", Overall Width: 3-3/4"

  • Item # 29RK40
  • My Part #
  • Mfr. Model # CT-TFDCGK
  • Catalog Page # 1134
  • UNSPSC # 56101510
Double Clamp, Material: Steel, Overall Height: 1-61/64", Overall Width: 3-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Double Clamp
  • Wire Room Components Wire Partition Hardware and Accessories
  • Overall Width 3-3/4"
  • Overall Height 1-61/64"
  • Function Fence Accessory
  • Material Steel
  • Finish Galvanized
  • Color Gray
  • Overall Depth 1-1/8"
  • For Use With Mfr. No. CT-TFP7296S, CT-TFP7296HS, CT-TFP7296PLUSS, CT-TFP7296PLUSHS, CT-TFP9696S, CT-TFP9696HS, CT-TFP10396PLUSS, CT-TFP10396PLUSHS
  • Standards OSHA, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.