Skip Content

TP
METALPRO

Ironworker,3-3/4In Throat Depth,50 Tons

  • Item # 49LX78
  • My Part #
  • Mfr. Model # MP5000FS
  • Catalog Page # N/A
  • UNSPSC # 23171706
Ironworker,3-3/4In Throat Depth,50 Tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,984.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 600.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Ironworker
  • Max. Force (Tons) 50
  • Oil Capacity (Gal.) 2
  • Speed (Strokes/Minute) 6
  • Throat Depth (In.) 3-3/4
  • Height (In.) 55-1/4
  • Width (In.) 24
  • Length (In.) 37
  • Motor HP 1-1/2
  • Hydraulic Pressure (PSI) 2500
  • Voltage 115
  • Phase 1
  • Amps 20
  • Hz 60
  • Punching Station Is Punch-ready With 2" Die Holder, Stripper and Punch Retaining Nut, Capacity is 1-5/16" Dia" 3/8" Steel
  • Power Cavity Accommodates 3-in-1 Shear, Optional 12" Brake and Notcher
  • Features Solid Bar Shear, Punch, Angle Shear, Flat Bar Shear Standard
  • Application Metal Fabrication, Hole Punching, Angle Iron Shearing, Round Bar Shearing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.