ST
METAL RESCUE

Rust Preventative, 5 gal. Cleaner Container Size, Pail Cleaner Container Type

  • Item # 20FX77
  • My Part #
  • Mfr. Model # DRYCOATRP5
  • Catalog Page # N/A
  • UNSPSC # 15121803
Rust Preventative,  5 gal. Cleaner Container Size,  Pail Cleaner Container Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Etchants, Rust and Lime Removers


$136.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Cleaner Chemical Product Grouping Etchants, Rust and Lime Removers
  • Item - Etchants, Rust and Lime Removers Rust Preventative
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Application Method Spray On
  • Coverage Varies
  • Color Amber
  • Application Temperature 50 Degrees F or Above
  • Features Water Based Liquid Rust Preventative, Dries to The Touch and Does Not Attract Dirt or Dust When Dry
  • VOC Content 1%
  • Item Rust Preventative
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Related Products