Skip Content

ST
METAL RESCUE

16 oz. Rust Preventative, 1 EA

  • Item # 20FX76
  • My Part #
  • Mfr. Model # DRYCOATRP16
  • Catalog Page # N/A
  • UNSPSC # 15121803
Rust Preventative,Water Based close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rust Preventative
  • Size 16 oz.
  • Container Type Plastic Bottle with Trigger Spray
  • Application Method Spray On
  • Coverage Varies
  • For Use On Brightening of Some Non-Ferrous Metals,Ferrous Metals for Removal of Oxidation
  • Color Amber
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
  • Application Temperature 50 Degrees F or Above
  • Features Water Based Liquid Rust Preventative, Dries to The Touch and Does Not Attract Dirt or Dust When Dry
  • VOC Content 1%
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.