Navigation Menu New

Access My Account, Order History, Lists and more here.

53PN21 MD6-ADA UNSPSC # 41111903

Tap image to zoom.

Roll over image to zoom.

Metal Detector, 47.5 to 60 Hz Operating Frequency (Hz), LED/Tone Indicator, ABS Plastic

  • Item # 53PN21
  • Mfr. Model # MD6-ADA
  • UNSPSC # 41111903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Metal Detector
  • Type Walk-Through
  • Material ABS Plastic
  • Inside Length (In.) 33 in
  • Inside Width (In.) 33 in
  • Inside Height (In.) 88 in
  • Inside Depth (In.) 28 in
  • Exterior Length (In.) 33 in
  • Exterior Width (In.) 33 in
  • Exterior Height (In.) 87 in
  • Exterior Depth (In.) 25 13/16 in
  • Thickness (In.) 2 1/2 in
  • Weight (Lbs.) 220
  • Outranging Power 100 to 240 V AC at 50 or 60 Hz
  • Audio Alarm Volume Adjustable
  • Operating Frequency (Hz) 47.5 to 60 Hz
  • Max. Operating Temp. -20 Degrees to 45 Degrees C
  • Scans Full Body
  • Coating Black
  • Indicator LED/Tone
  • Max. No. Zones 6
  • For Use With Security
  • Includes Hand-Held Metal Detector
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top