Navigation Menu New

Access My Account, Order History, Lists and more here.

48WK71 MD-6 UNSPSC # 41111903

Tap image to zoom.

Roll over image to zoom.

Metal Detector, 47.5 to 60 Hz Operating Frequency (Hz), LED Indicator, ABS Plastic

  • Item # 48WK71
  • Mfr. Model # MD-6
  • UNSPSC # 41111903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Metal defender MD-6T features an LED display which indicates the density of any metallic objects passing through the unit, so you can detect metals for security or loss prevention purposes. Each zone is capable of precisely identifying target locations, from head to toe. Prevent and nullify interferences with adjustable frequencies and filtering. Easy to assemble, taking an average time of 15 min. Detector is tamper proof with changeable password protection, and water resistant. Includes free lifetime phone support.

Technical Specs

  • Item Metal Detector
  • Type Walk-Through
  • Material ABS Plastic
  • Inside Length (In.) 32 in
  • Inside Height (In.) 78 23/64 in
  • Inside Depth (In.) 19 11/16 in
  • Exterior Length (In.) 37 in
  • Exterior Height (In.) 87 13/16 in
  • Exterior Depth (In.) 19 11/16 in
  • Weight (Lbs.) 180
  • Outranging Power 85 to 264V AC
  • Audio Alarm Volume Adjustable
  • Operating Frequency (Hz) 47.5 to 60 Hz
  • Max. Operating Temp. -5 Degrees to 122 Degrees F
  • Scans Full Body
  • Coating Black
  • Indicator LED
  • Max. No. Zones 6
  • Standards DHS Safety Act, CE, FCC, ROHS, IEC, ICNIRP, IEEE
  • For Use With Security
  • Package Quantity 1

Metal defender MD-6T features an LED display which indicates the density of any metallic objects passing through the unit, so you can detect metals for security or loss prevention purposes. Each zone is capable of precisely identifying target locations, from head to toe. Prevent and nullify interferences with adjustable frequencies and filtering. Easy to assemble, taking an average time of 15 min. Detector is tamper proof with changeable password protection, and water resistant. Includes free lifetime phone support.

Back to Top