Navigation Menu New

Access My Account, Order History, Lists and more here.

467C90 MD-140 UNSPSC # 41111903

Tap image to zoom.

Roll over image to zoom.

Metal Detector, 1 1/2 in Scan Depth (In.), 25,000 Operating Frequency (Hz)

  • Item # 467C90
  • Mfr. Model # MD-140
  • UNSPSC # 41111903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Metal Detector
  • Type Hand-Held
  • Material Plastic
  • Inside Length (In.) 14 13/16 in
  • Inside Width (In.) 2 61/64 in
  • Inside Height (In.) 1 13/32 in
  • Inside Depth (In.) 2 in
  • Exterior Length (In.) 14 13/16 in
  • Exterior Width (In.) 2 61/64 in
  • Exterior Height (In.) 1 13/32 in
  • Exterior Depth (In.) 2 in
  • Thickness (In.) 1 in
  • Weight (Lbs.) 1
  • Outranging Power 9V DC
  • Signal Output (dB) 80
  • Audio Alarm Yes
  • Operating Frequency (Hz) 25,000
  • Max. Operating Temp. 131 Degrees F
  • Scan Depth (In.) 1 1/2 in
  • Scans Designated Area
  • Coating Black
  • Indicator Audio/Vibrate
  • Battery 9V
  • Battery Life 100 hr
  • Max. No. Zones 1
  • For Use With Security
  • Includes Hand Strap
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top