Navigation Menu New

Access My Account, Order History, Lists and more here.

460P05 XLD-H UNSPSC # 41111903

Tap image to zoom.

Roll over image to zoom.

Metal Detector, 1 1/2 in Scan Depth (In.), 4 to 8 MHz Operating Frequency (Hz)

  • Item # 460P05
  • Mfr. Model # XLD-H
  • UNSPSC # 41111903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Metal Detector
  • Type One Sided Walk-Through
  • Material ABS Plastic
  • Inside Length (In.) 15 in
  • Inside Width (In.) 4 23/32 in
  • Inside Height (In.) 78 in
  • Inside Depth (In.) 5 in
  • Exterior Length (In.) 15 in
  • Exterior Width (In.) 4 23/32 in
  • Exterior Height (In.) 78 in
  • Exterior Depth (In.) 5 in
  • Thickness (In.) 4 23/32 in
  • Weight (Lbs.) 77
  • Outranging Power 100 to 240 V AC at 50 or 60 Hz
  • Audio Alarm Volume Adjustable
  • Operating Frequency (Hz) 4 to 8 MHz
  • Max. Operating Temp. -4 Degrees to 113 Degrees F
  • Scan Depth (In.) 1 1/2 in
  • Scans Full Body
  • Coating ABS
  • Indicator LED/Tone/Audio
  • Battery 12V
  • Battery Life 8 hr
  • Max. No. Zones 5
  • For Use With Security
  • Includes Portable Hand Wand
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top