Navigation Menu New

Access My Account, Order History, Lists and more here.

429U12 MD-1 UNSPSC # 41111903

Tap image to zoom.

Roll over image to zoom.

Metal Detector, 2 in Scan Depth (In.), 10 Operating Frequency (Hz), LED Indicator, ABS Plastic

  • Item # 429U12
  • Mfr. Model # MD-1
  • UNSPSC # 41111903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Metal Detector
  • Type Single Zone Walk-Through
  • Material ABS Plastic
  • Inside Length (In.) 79 13/64 in
  • Inside Width (In.) 27 3/4 in
  • Inside Height (In.) 79 13/64 in
  • Inside Depth (In.) 16 in
  • Exterior Length (In.) 87 1/4 in
  • Exterior Width (In.) 27 3/4 in
  • Exterior Height (In.) 87 1/4 in
  • Exterior Depth (In.) 16 in
  • Thickness (In.) 19 45/64 in
  • Weight (Lbs.) 78
  • Outranging Power 100 to 240V AC
  • Audio Alarm Yes
  • Operating Frequency (Hz) 10
  • Max. Operating Temp. 32 Degrees to 104 Degrees F
  • Scan Depth (In.) 2 in
  • Scans Designated Area
  • Coating Gray
  • Indicator LED
  • Max. No. Zones 1
  • For Use With Security
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top