Navigation Menu New

Access My Account, Order History, Lists and more here.

429T72 MD-160 UNSPSC # 41111903

Tap image to zoom.

Roll over image to zoom.

Metal Detector, LED Indicator, Plastic

  • Item # 429T72
  • Mfr. Model # MD-160
  • UNSPSC # 41111903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Metal Detector
  • Type Hand-Held
  • Material Plastic
  • Exterior Length (In.) 16 in
  • Exterior Width (In.) 2 55/64 in
  • Exterior Height (In.) 16 in
  • Exterior Depth (In.) 1 in
  • Thickness (In.) 1 in
  • Weight (Lbs.) 2
  • Outranging Power 9V DC
  • Audio Alarm Yes
  • Max. Operating Temp. 32 Degrees to 104 Degrees F
  • Scans Full Body
  • Coating Black
  • Indicator LED
  • Battery 9V
  • Battery Life 100 hr
  • Max. No. Zones 1
  • For Use With Security
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top