ST
METAL DEFENDER

Handheld Metal Detector,LED,Black,1 lb.

  • Item # 45TR93
  • My Part #
  • Mfr. Model # MD-008
  • Catalog Page # N/A
  • UNSPSC # 41111903
Handheld Metal Detector,LED,Black,1 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The METAL DEFENDER handheld metal detector is sensitive enough to detect guns, knives, razor blades, box cutters, and ferrous and nonferrous metals. use for security inspections in airports, court rooms, stadiums, prisons, and many other entertainment types of business. Easily detects concealed weapons, knives, and other metal objects in baggage and post parcels. The lightweight design and comfortable handle make it easy to use for long periods of time. Additional features include auto scanning, LED and audible alarms, and vibration function. Includes a 3.5mm headphone jack. Environmental friendly—low power consumption, requires one 9V battery (not included).

View More

Technical Specs

  • Item Handheld Metal Detector
  • Type Hand-Held
  • Material ABS Plastic
  • Exterior Length (In.) 15-1/64
  • Exterior Width (In.) 3-1/8
  • Thickness (In.) 1-1/2
  • Weight (Lbs.) 1
  • Outranging Power 7 to 9 VAC
  • Audio Alarm Yes
  • Operating Frequency (Hz) 22 KHz
  • Max. Operating Temp. 5 Degrees to 122 Degrees F
  • Scan Depth (In.) 8
  • Scans Designated Area
  • Coating Black
  • Indicator LED
  • Battery 9V
  • Max. No. Zones 1
  • Standards Safety Act Certified, CE, FCC, ROHS
  • For Use With Security
  • Includes Battery
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Handheld Metal Detector,LED,Black,1 lb. is rated 4.0 out of 5 by 2.
Rated 3 out of 5 by from Have ours for a Warehouse. Once it is turned on, it will not stop vibrating. Is it defective. Do I need to replace it already?
Date published: 2016-03-09
Rated 5 out of 5 by from Just recd, works as described, like the vibration function and earphone jack.
Date published: 2016-02-03
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_45TR93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.