Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

METABO

9 gal. ASR 35 HEPA Wet/Dry Vacuum, 1.9 Peak HP, 120 Voltage

  • Item# 38D181
  • Mfr. Model# US602055800
  • Catalog Page# N/A
  • UNSPSC# 47121604
9 gal. ASR  35 HEPA Wet/Dry Vacuum, 1.9 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1.9
  • Tank Size 9 gal.
  • Series ASR 35 HEPA
  • Air Flow 130 cfm
  • Amps 11
  • Static Pressure 248"
  • Voltage 120
  • Watts 1400
  • Tank Material Plastic
  • Hose Dia. 1-1/2"
  • Hose Length 16 ft.
  • Number of Motor Stages 1
  • Power Cord Length 8 ft.
  • Wet Capacity 9 gal.
  • Dry Capacity 9 gal.
  • Drain No
  • Casters Yes
  • Filter Type HEPA
  • Hz 50/60
  • Height 21-3/4"
  • Width 15-3/4"
  • Length 21-1/4"
  • Warranty 1 yr.
  • Includes Suction Hose 1-1/2 in x 16 ft, PVC Collection Bag, HEPA Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.