DV
METABO

Ultra-M Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 53YZ57
  • My Part #
  • Mfr. Model # Combo SB18+SSD18 2.0Ah kit
  • Catalog Page # N/A
  • UNSPSC # 20111603
Ultra-M Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Impact Driver
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 2.0Ah
  • Includes Keyless Chuck, (2) Belt Hooks, Bit Holder, (2) Batteries Charger, Plastic Carrying Case
  • Series Ultra-M
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 48UT60
  • Battery Pack Replacement 48UT60
  • Charger 45KC05
  • Carrying Case Kit Box
  • Hammer Drill 53YZ56
  • Impact Driver 28CP55
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.