WV
METABO

Men's Green Heated Jacket, Size: 3XL, Battery Included: No

  • Item # 48UT58
  • My Part #
  • Mfr. Model # HJA 14.4-18 (XXXL)
  • Catalog Page # N/A
  • UNSPSC # 46181533
Men's Green Heated Jacket, Size: 3XL, Battery Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Technical Specs

  • Item Heated Jacket
  • Size 3XL
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Green
  • Battery Voltage 18
  • Number of Batteries 0
  • Charger Included No
  • Battery Included No
  • Hood Style Detachable
  • Heat Setting 5
  • Heating Time Up to 18 hr.
  • Replacement Battery 48UT60, 45KC02, 45KC03, 45KC04, 28CP79
  • Color Green
  • Closure Type Zipper
  • Fits Chest Size 48"
  • Insulated Yes
  • Length 33"
  • Material Cotton/Polyester
  • Lining Material Polyester/Fleece
  • Sleeve Length 26-1/2"
  • Includes USB Power Source (Mfr. No. 600288000)
  • Style Number 6570
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms