Skip Content

DV
METABO

LT/LTX Battery and Charger Kit, 18.0 Voltage, Li-Ion

  • Item # 48UT62
  • My Part #
  • Mfr. Model # US625342011
  • Catalog Page # N/A
  • UNSPSC # 26111710
LT/LTX Battery and Charger Kit, 18.0 Voltage, Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery and Charger Kit
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.5Ah
  • Series LT/LTX
  • For Use With Metabo 18V Cordless Tools
  • Includes Battery, Compact Battery, Charger, Contractor Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.