Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
METABO

LT/LTX Battery, 18.0 Voltage, Li-Ion

  • Item # 45KC02
  • My Part #
  • Mfr. Model # LiHD 18V Compact 3.1Ah
  • Catalog Page # N/A
  • UNSPSC # 26111710
LT/LTX Battery, 18.0 Voltage, Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.1Ah
  • Series LT/LTX
  • For Use With Metabo 18V Cordless Tools
  • Features Amplify Power, Delivery Power and Extreme Runtime, 30% Faster Charge Times, Increase Number of Recharges, Built-In Shock Resistance, 4-Led Capacity Indicator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products