NC
METABO

Drywall Screwdriver Magazine Bit Retainer Type : Magnetic Quick Change

  • Item # 53YZ78
  • My Part #
  • Mfr. Model # 631618000
  • Catalog Page # N/A
  • UNSPSC # 27111701
Drywall Screwdriver Magazine Bit Retainer Type : Magnetic Quick Change close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drywall Screwdriver Magazine
  • For Use With Mfr. No. SE 18 LTX 2500 Bare, SE 18 LTX 4000 Bare, SE 18 LTX 6000 Bare
  • Fastening Tool Material Die Cast Metal
  • Drive Size #2
  • Overall Bit Length 7"
  • Bit Retainer Type Magnetic Quick Change
  • Hex Shank Size 1/4"
  • Shank Style Hex
  • Fastening Tool Item Drywall Screwdriver Magazine
  • Impact Rated No
  • Includes (2) #2 176.5mm Phillips Bits
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.