Skip Content


Cordless Site Light, 14.4 or 18.0 Voltage, LED, 1200/2600 Lumens, Battery Included

  • Item # 34TE49
  • My Part #
  • Mfr. Model # BSA14.4-18 SITE LAMP KIT
  • Catalog Page # N/A
  • UNSPSC # 39111702
Cordless Site Light,LED,Li-Ion,18V close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $413.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 18 powerful LEDs, this floodlight produces a powerful, bright, and equal light, wide enough to illuminate rooms and work areas. The two modes allow you to adjust the illumination from 1200 lumen on low to 2600 lumen on high. The light can be swiveled quickly and infinitely by 180°, and its base is designed for stationary usage on the ground, wall, or tripod.

View More

Technical Specs

  • Item Cordless Site Light
  • Voltage 14.4 or 18.0
  • Battery Included / Bare Tool Battery Included
  • Lamp Type LED
  • Lumens 1200/2600
  • Focus Flood
  • Corded/Cordless Cordless
  • Water Penetration Rating IP56
  • Number of Batteries 1
  • Replacement Lamps No
  • Switch Type Toggle
  • Includes 18V 5.2Ah Battery, 120V Charger, Tool Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.