Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
METABO

Cordless Rotary Hammer, 18.0 Voltage, 0 to 4000 Blows per Minute, Bare Tool

  • Item # 39RY55
  • My Part #
  • Mfr. Model # KHA18 LTX
  • Catalog Page # N/A
  • UNSPSC # 20111603
Cordless Rotary Hammer, 18.0 Voltage, 0 to 4000 Blows per Minute, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $312.50 / each Offer Ends 09/29/18

Web Price $353.32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Item Cordless Rotary Hammer
  • Battery Included / Bare Tool Bare Tool
  • Rotary Hammer Chuck Type SDS Plus
  • Voltage 18.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.2Ah
  • Blows per Minute 0 to 4000
  • No Load RPM 0 to 1100
  • Brushless Motor No
  • Corded/Cordless Cordless
  • Stop Rotation Yes
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1/2"
  • Core Bit Capacity 1"
  • Impact Energy 2.2 ft.-lb.
  • Battery Included No
  • Handle Type D-Handle
  • Tool Length 13"
  • Tool Weight 6.4 lb.
  • Includes Side Handle, Depth Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.