Skip Content

WV
METABO

Cordless Jig saw, 18.0 Voltage, Bare Tool

  • Item # 34TE32
  • My Part #
  • Mfr. Model # STA18 LTX 140
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Jigsaw,18.0V,T-Shank,1in Stroke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $256.78 / each

Web Price $307.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Jig saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1"
  • Adjustable Shoe Tilt 45 Degrees Left and Right
  • Speed Control Variable Speed Trigger
  • Cordless Tool Battery Type Li-Ion
  • Strokes per Minute 0 to 3000
  • Blade Type T-Shank
  • Corded/Cordless Cordless
  • Battery Pack Replacement Mfr. No. 625587000
  • Battery Capacity 5.2Ah
  • Bevels To 45 Degrees
  • Handle Type Barrel Grip
  • Features Cuts Up to 5-1/2" Thick Material In Softwood, Variable Stroke Rate, Pendulum Stroke, Quick No-Tool Blade Change with Blade Ejection, Integrated LED Light
  • Tool Length 13"
  • Tool Weight 6.4 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.