Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

METABO

Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 36H084
  • Mfr. Model# BS18 LTX
  • Catalog Page# N/A
  • UNSPSC# 27112703
Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Drills

Product Details

Rugged die-cast aluminum gear housing helps dissipate heat for optimum performance while Ultra-M battery design extends battery life. Integrated work light helps illuminate your work surface. Features ratcheting chuck.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 4.0Ah
  • Cordless Tool Battery Type Li-Ion
  • No Load RPM 0 to 400/0 to 1400
  • Chuck Size 1/2"
  • Max. Torque 850 in.-lb.
  • Battery Included (2) 625527000
  • Clutch Style Adjustable
  • Handle Type Pistol
  • Chuck Metal Sleeve
  • Tool Length 8"
  • Tool Weight 4.2 lb.
  • Includes Keyless Chuck, Side Handle, (2) 18 V Li-Ion Extreme Batteries, Air-Cooled Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms