C3
METABO

Cordless Die Grinder, Bare Tool, 18.0 V, Body Grip, 25,000 No Load RPM

  • Item # 34TE38
  • My Part #
  • Mfr. Model # GPA 18 LTX
  • Catalog Page # N/A
  • UNSPSC # 27112704
Cordless Die Grinder, Bare Tool, 18.0 V, Body Grip, 25,000 No Load RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for metalworking applications, this cordless die grinder features a wear-resistant motor with a slim motor housing. The hardened and ground collet chuck gives you ideal balance and control over the work surface. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability, while an LED charge capacity indicator shows the charge at the touch of a button. The battery and charger are sold separately.

View More

Technical Specs

  • Item Cordless Die Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • No Load RPM 25,000
  • Collet Capacity 1/4"
  • Handle Type Body Grip
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Switch Type Paddle Switch
  • Battery Included No
  • Battery Pack Replacement Mfr. No. 625587000
  • Battery Capacity 5.2Ah
  • Features Slim Motor Housing For Ideal Handling, Rotatable Battery Pack, Ergonomic Paddle Switch For Handy Use, Spindle Lock For Easy Change of Accessories, Protective Rubber Cap for Safe Working, Themal Overload Protection, Metabo S-Automatic Safety Shutdown If The Tool Jams
  • Tool Length 17-1/2"
  • Tool Weight 3.7 lb.
  • Includes 1/4" Collet, Protective Rubber Cap, Dust Filter, Open-Jawed Spanner Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.