Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
METABO

Right Angle Drill, 1/2 Chuck Size (In.)

  • Item# 38D160
  • Mfr. Model# US600580761
  • Catalog Page# N/A
  • UNSPSC# 27112703
Right Angle Drill, 1/2 Chuck Size (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Right Angle Drills

Technical Specs

  • Item Right Angle Drill
  • Handle Style Pistol Grip
  • Chuck Size 1/2"
  • No Load RPM 0 to 650
  • Amps 6.7
  • Voltage 120VAC
  • Reversible Yes
  • Gear Reduction Triple
  • Tool Length 14"
  • Tool Weight 8.0 lb.
  • Cord Length 9 ft.
  • Switch Type Trigger
  • Features High Torque For Use with Auger Bits Up To 2 In dia., Auto-stop Carbon Brushes, Extra Long, Safety Non-Slip Side Handle, Angle Attachment Suitable for Drilling In Confined Areas
  • Includes Chuck Key, Side Handle, Right Angle Attachment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms