Skip Content

NC
METABO

Chamfer Machine,Battery Included,14.3" L

  • Item # 49EX42
  • My Part #
  • Mfr. Model # KFM 18 LTX 3 RF 18V Kit
  • Catalog Page # N/A
  • UNSPSC # 27112708
Chamfer Machine,Battery Included,14.3" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,067.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chamfer Machine
  • Battery Included / Bare Tool Battery Included
  • Voltage 18
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Min. Workpiece Thickness 1/16"
  • Max. Bevel 5/32"
  • Bevel Angle 45 Degrees
  • Corded/Cordless Cordless
  • Number of Inserts 2
  • Radius Inserts for Rounding Yes
  • No Load RPM 0 to 7000
  • Feed Speed 2 to 10 fpm
  • Battery Capacity 5.5Ah
  • Battery Included 45KC03
  • Battery Pack Replacement 45KC03
  • Tool Length 14.3"
  • Tool Weight 6.8 lb.
  • Features MVT Anti-Vibration Side Handle
  • Includes (2) LiHD Battery Packs (18 V/5.5 Ah), Charger ASC 30-36V "Air Cooled", (2) Indexable Carbide Inserts 45 Degrees Chamfer, (2) Indexable Carbide Inserts R2 5/64" Radius, (2) Indexable Carbide Inserts R3 1/8" Radius, Guide Fence, T15 Torx Screwdriver, Dust Filter, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.