ST
METABO

Angle Grinder, 7" Wheel Dia., 15 Amps, 120VAC, 8500 No Load RPM, Trigger Switch

  • Item # 38ZM42
  • My Part #
  • Mfr. Model # W24-180 MVT DM
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder, 7" Wheel Dia., 15 Amps, 120VAC, 8500 No Load RPM, Trigger Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $287.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This angle grinder is ideal for jobs with cut-off wheels and also for left-handed users. The rear handle can be turned in either direction through 90° without the use of tools. The wheel guard can be turned on the grinder's collar, also without the use of tools. It is prevented from sliding off the collar by a locking device. The 2400 watt motor is protected by auto-stop carbon brushes.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 7"
  • Nominal Amps 15
  • No Load RPM 8500
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 18"
  • Tool Weight 12.6 lb.
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 13.0 ft.
  • Number of Conductors 2
  • Features High Efficiency, Increased Torque, Die Cast Aluminum Gear Housing, Safety Lock Switch, Winding Protection Grid, Auto-Stop Carbon Brushes, Handle for Vibration Damping
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.