Skip Content
ST
METABO

8-Amp Paddle-Switch Angle Grinder with 4-1/2" Wheel Dia.

  • Item # 49WM34
  • My Part #
  • Mfr. Model # WP 9-115 Quick
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder,4-1/2",8 A,10,500 RPM,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

4-1/2" Angle Grinder from Metabo® is compact with small handle circumference for increased comfort. Features M-Quick System for tool-free disc change at the touch of a button utilizing a flange nut. Motor has increased torque and higher overload capacity for quicker material removal and longer life. Metabo S-automatic Torque Limiting Clutch minimizes kick-back when disc jams unexpectedly. Paddle switch with dead-man function is safe to operate due to an ergonomically integrated nonslip switch.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 8
  • No Load RPM 10,500
  • Switch Type Paddle
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-13/32"
  • Tool Weight 4.6 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 9.0 ft.
  • Number of Conductors 2
  • Features Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniversary Grinding Wheel, Angle Grinder Safety Video
  • Includes Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniv. Grinding Wheel, Angle Grinder Safety Video
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.