ST
METABO

6" LTX Cordless Angle Grinder Kit, 18.0 Voltage, 8000 No Load RPM, Battery Included

  • Item # 45KA95
  • My Part #
  • Mfr. Model # WPB18 LTX 150 BL 2x 6.2Ah LiHD kit
  • Catalog Page # N/A
  • UNSPSC # 27112704
6" LTX Cordless Angle Grinder Kit, 18.0 Voltage, 8000 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $564.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 6"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
  • Series LTX
  • Brushless Motor Yes
  • Switch Type Paddle
  • Lock-on No
  • Lock-off Yes
  • Tool Length 14"
  • Battery Included (2) 28CP79
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 28CP79
  • Battery Capacity 5.2Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.7 lb.
  • Features Ultra-M(TM) Technology Intelligent Cordless Platform, High Torque
  • Includes (2) Batteries, Charger, Type 27 Guard, Inner Flange, Outer Nut, Spanner Wrench, Side Handle, Dust Filter, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.