Skip Content

DV
METABO

6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 10,200 Max. RPM

  • Item # 52AT95
  • My Part #
  • Mfr. Model # US655344050
  • Catalog Page # N/A
  • UNSPSC # 23131503
Cut-Off Wheel,Type 1,6" dia.,Grit 60 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Thickness 0.045"
  • Arbor Hole Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 60
  • Max. RPM 10,200
  • Series A60XL
  • Diamond Knockout No
  • Application For Stainless Steel, Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.