Skip Content

DV
METABO

5" LTX Cordless Flat Head Grinder Kit, 18.0 Voltage, 8000 No Load RPM, Battery Included

  • Item # 34TE47
  • My Part #
  • Mfr. Model # WF 18 LTX 125
  • Catalog Page # N/A
  • UNSPSC # 27112704
5" LTX Cordless Flat Head Grinder Kit, 18.0 Voltage, 8000 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a powerful 4-pole brushed motor, this flat head angle grinder kit is designed to grind and cut in 43° angles and narrow spaces. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability, while an LED charge capacity indicator shows the charge at the touch of a button.

View More

Technical Specs

  • Item Cordless Flat Head Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 5"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
  • Series LTX
  • Brushless Motor No
  • Switch Type Paddle
  • Lock-on No
  • Lock-off Yes
  • Tool Length 16"
  • Battery Included (2) Mfr. No. 625587000
  • Corded/Cordless Cordless
  • Battery Pack Replacement Mfr. No. 625587000
  • Battery Capacity 5.2Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.6 lb.
  • Features Extremely Flat Gear Head to Work In Tight Areas Up to 43 Degrees
  • Includes Case, Dust Filter, (2) Li-Ion 18.0V 5.2A/hr. Batteries, Charger, Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle, Side Handle Extension
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products