Skip Content

NC
METABO

5" LTX Cordless Angle Grinder, 18.0 Voltage, 8000 No Load RPM, Bare Tool

  • Item # 34TE48
  • My Part #
  • Mfr. Model # WPF 18 LTX 125
  • Catalog Page # N/A
  • UNSPSC # 27112704
Cordless Angle Grinder,Bare,18.0 V,5" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This nonlocking flat head grinder kit is ideal for quick removal of welding slag, rust, or paint in tight places. The flat gear head permits working at acute angles down to 43°. The slim handle concentricity minimizes fatigue. The motor delivers long service life with overload protection that prevents overheating. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability, while an LED charge capacity indicator shows the charge at the touch of a button. For added comfort, the battery pack can be swiveled out of the way when working in hard-to-reach places.

View More

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Wheel Dia. 5"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
  • Series LTX
  • Brushless Motor No
  • Switch Type Paddle
  • Lock-on No
  • Lock-off Yes
  • Tool Length 16"
  • Battery Included No
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement Mfr. No. 625591000
  • Battery Capacity 5.2Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 4.6 lb.
  • Features Extremely Flat Gear Head to Work In Tight Areas Up to 43 Degrees
  • Includes Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle, Side Handle Extension
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.